Chemical Resistant Gloves, Not Rated Abrasion Level, S, 12 PK

  • Mfr # 56-AG566/S

  • Zoro # G0484709


product price:  $96.89
/pk 12, $8.07/ea
Free Shipping & Returns

Key Features

Chemical Resistant Glove Material
Nitrile
Glove Coating Material
Nitrile
Glove Materials
Polyester/Stainless Steel
Glove Length
12 in
Length
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-AG566/S
Zoro #
G0484709
UPC #
616314014185
Country of Origin
Bangladesh

Dimensions

Glove Size
S
Glove Length
12 in
Length
12"

Details

Item
Chemical Resistant Gloves
Chemical Resistant Glove Material
Nitrile
Glove Coating Material
Nitrile
Glove Materials
Polyester/Stainless Steel
Standards
TAA Compliant
Glove Construction
Seamless Knit
Suggested Use Environment
Not Specified
ANSI/ISEA Abrasion Level
Not Rated
Base Coating Material
Foam Nitrile
Silicone-Free
No
Supported / Unsupported
Supported
Color
Green
Glove Texture
MicroFinish
Cuff Style
Straight

Description

Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards TAA Compliant, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.