
Chemical Resistant Gloves, Not Rated Abrasion Level, XL, 12 PK
Mfr # 56-AG566/XL
Zoro # G9323732
product price:Â $103.99
/pk 12, $8.67/ea
Free Shipping & Returns
Key Features
Glove Coating Material
Nitrile
Glove Materials
Polyester/Stainless Steel
Glove Length
12 in
Standards
TAA Compliant
Glove Construction
Seamless Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
56-AG566/XL
Zoro #
G9323732
UPC #
616314014215
Country of Origin
Bangladesh
Dimensions
Glove Size
XL
Glove Length
12 in
Details
Item
Chemical Resistant Gloves
Glove Coating Material
Nitrile
Glove Materials
Polyester/Stainless Steel
Standards
TAA Compliant
Glove Construction
Seamless Knit
Suggested Use Environment
Not Specified
ANSI/ISEA Abrasion Level
Not Rated
Base Coating Material
Foam Nitrile
Silicone-Free
No
Color
Green
Supported / Unsupported
Supported
Glove Texture
MicroFinish
Cuff Style
Straight
Description
Nitrile Dipped Gloves,Activgrip,PK12, ANSI/ISEA Abrasion Level Not Rated, Standards TAA Compliant, Package Quantity 12
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.