
Chemical Resistant Gloves, Polyester/Stainless Steel, 12 in L, Black, L, 12 PK
Mfr # 57-8630R
Zoro # G9323872
product price:Â $193.99
/pk 12, $16.17/ea
Free Shipping & Returns
Key Features
Color
Black
Size
L
Glove Size
L
Chemical Resistant Glove Material
Neoprene
Glove Materials
Polyester/Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57-8630R
Zoro #
G9323872
UPC #
616314014369
Country of Origin
China
Dimensions
Size
L
Glove Size
L
Glove Length
12 in
Length
12"
Details
Item
Chemical Resistant Gloves
Color
Black
Chemical Resistant Glove Material
Neoprene
Glove Materials
Polyester/Stainless Steel
Cuff Style
Straight
Standards
EN388/ANSI/ISEA 105/EN374
Resists
Chemical, Oil, Punctures
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Puncture Level
1
Thumb Style
Straight
Glove Coating Material
Neoprene
Base Coating Material
Foam Nitrile
Glove Construction
Seamless Knit
Glove Liner Material
Interlock
Glove Texture
Rough
Supported / Unsupported
Supported
Description
Neoprene Coated Gloves,PK12, ANSI/ISEA Abrasion Level 3, Standards EN388/ANSI/ISEA 105/EN374, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.