
Chemical Resistant Gloves, PVC, 12 in L, XL, 12 PK
Mfr # 58-8656/XL
Zoro # G9324362
product price:Â $75.75
/pk 12, $6.31/ea
Free Shipping & Returns
Key Features
Glove Size
XL
Glove Materials
PVC
Glove Length
12 in
Cuff Style
Straight
Supported / Unsupported
Supported
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58-8656/XL
Zoro #
G9324362
UPC #
616314006876
Country of Origin
China
Dimensions
Glove Size
XL
Glove Length
12 in
Details
Item
Chemical Resistant Gloves
Glove Materials
PVC
Cuff Style
Straight
Color
Blue
Supported / Unsupported
Supported
Glove Texture
Rough
Description
Rough Coated Blue Pvc,12 Length,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.