Chemical-Resistant Gloves, X-Large, Ambidextrous Hand, Natural rubber Latex, Yellow, Flock Lining
Mfr # 48-L162Y/XL
Zoro # G316311279
product price:Â $1.49
/ea
Sold in multiples of 12 for $17.88
Key Features
Color
Yellow
Glove Materials
Natural Rubber Latex
Glove Length
12 in
Glove Thickness
16 mil
Cuff Style
Pinked
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
48-L162Y/XL
Zoro #
G316311279
UPC #
616314035159
Country of Origin
Pakistan
Dimensions
Glove Size
XL
Glove Length
12 in
Glove Thickness
16 mil
Details
Color
Yellow
Glove Materials
Natural Rubber Latex
Cuff Style
Pinked
Glove Texture
Raised Diamond
Supported / Unsupported
Unsupported
Resists
acid, alkalis, alcohol, animal fat, ketone and salt
Description
PIP Assurance chemical-resistant gloves unsupported, series: 48-L162Y, extra-large, natural latex rubber, yellow, honeycomb grip, flock, straight cuff, 12 in length, resists: acid, alkalis, alcohol, animal fat, ketone and salt. The assurance brand of products has been developed for chemical-resistant applications found in all types of industrial settings and designed with the utmost safety in mind. Chemicalresistance test results are available on a wide variety of chemical families found commonly in the workplace all of these gloves have been tested for durability as well. Assurance hand protection will satisfy your needs or we'll take the product back.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.