Pip

Class 00 Electrical Glove, Size 9, PR


product price: $72.89
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standards ANSI, ASTM D120, NFPA 70E
  • Color Red
  • Includes (1) Pair Electrical Insulating Gloves
  • Brand and Series Novax
  • Glove Size 9
See all product information

Product Information

  • Brand Pip
  • MFR # 153-00-11/9
  • Zoro # G201271565
  • UPC #
    616314374791
  • Country of Origin Malaysia
  • Category Insulating Gloves

Dimensions

Glove Size 9

Details

Standards ANSI, ASTM D120, NFPA 70E
Color Red
Includes (1) Pair Electrical Insulating Gloves
Item Class 00 Electrical Glove
Brand and Series Novax
Glove Materials Rubber
Cuff Style Straight
For Voltage Class Class 00
Glove Hand Style Left and Right
Cuff Material Rubber
Thumb Style Natural
Cuff-End Color Red
Voltage Class Class 00
Proof Test Voltage (AC) 2500V AC
Max. Use Voltage (AC) 500V AC
Proof Test Voltage (DC) 10,000V DC
Electrical Insulating Type Type I
Max. Use Voltage (DC) 750V DC
Max. Use Voltage 500V AC/750V DC

Description

Class 00 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 9, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2500V AC, Proof Test Voltage (DC) 10,000V DC, Voltage Class Class 00, Color Red

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.