This item is Discontinued.

Pip Class 1 Electrical Glove, Size 11, PR 153-1-14/11

Class 1 Electrical Glove, Size 11, PR (Discontinued)

  • Mfr # 153-1-14/11
  • Zoro # G301271441
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153-1-14/11
Zoro #
G301271441
UPC #
616314064371
Country of Origin
Malaysia

Dimensions

Glove Size
11

Details

Item
Class 1 Electrical Glove
Color
Red
Standards
ASTM D120, NFPA 70E, OSHA Compliant
Includes
(1) Pair Electrical Insulating Gloves
Cuff Style
Straight
Glove Materials
Rubber
Thumb Style
Natural
Brand and Series
Novax
Glove Hand Style
Left and Right
Cuff Material
Rubber
Voltage Class
Class 1
Max. Use Voltage
7500V AC / 11,250V DC
Cuff-End Color
Red
Proof Test Voltage (DC)
40,000V DC
Proof Test Voltage (AC)
10,000V AC
Max. Use Voltage (AC)
7500V AC
Electrical Insulating Type
Type I
Max. Use Voltage (DC)
11,250V DC

Description

Class 1 Electrical Glove, Standards ASTM D120, NFPA 70E, OSHA Compliant, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 11, Max. Use Voltage 7500V AC / 11,250V DC, Max. Use Voltage (AC) 7500V AC, Max. Use Voltage (DC) 11,250V DC, Proof Test Voltage (AC) 10,000V AC, Proof Test Voltage (DC) 40,000V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.