Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2, Economy Solid Vest, Lime Yellow

  • Mfr # 302-WCENGZLY-5X

  • Zoro # G0622770


product price: $5.45
/ea
Sold in multiples of 2 for $10.90

Key Features

Color
Hi-Vis Yellow
Closure Type
Zipper
Number of Pockets with Closure
0
ANSI Class
Type R Class 2
Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302-WCENGZLY-5X
Zoro #
G0622770
UPC #
616314074486
Country of Origin
China

Dimensions

Size
5XL

Details

Item
Class 2,Economy Solid Vest,Lime Yellow
Color
Hi-Vis Yellow
Closure Type
Zipper
Number of Pockets with Closure
0
ANSI Class
Type R Class 2
Material
Polyester

Description

Class 2,Economy Solid Vest,Lime Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.