Pip

Class 4 Electrical Glove, Size 10, PR


product price: $377.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes (1) Pair Electrical Insulating Gloves
  • Standards ANSI, ASTM D120, NFPA 70E
  • Color Black
  • Brand and Series Novax
  • For Voltage Class Class 4
See all product information

Product Information

  • Brand Pip
  • MFR # 155-4-16/10
  • Zoro # G901271612
  • UPC #
    616314063688
  • Country of Origin Malaysia
  • Category Insulating Gloves

Dimensions

Glove Size 10

Details

Includes (1) Pair Electrical Insulating Gloves
Item Class 4 Electrical Glove
Standards ANSI, ASTM D120, NFPA 70E
Color Black
Brand and Series Novax
For Voltage Class Class 4
Glove Hand Style Left and Right
Cuff Material Rubber
Glove Materials Rubber
Thumb Style Natural
Cuff Style Straight
Max. Use Voltage (DC) 54,000V DC
Proof Test Voltage (DC) 70,000V DC
Cuff-End Color Orange
Proof Test Voltage (AC) 40,000V AC
Max. Use Voltage 36000V AC/54000V DC
Voltage Class Class 4
Electrical Insulating Type Type I
Max. Use Voltage (AC) 36,000V AC

Description

Class 4 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 16 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 36000V AC/54000V DC, Max. Use Voltage (AC) 36,000V AC, Max. Use Voltage (DC) 54,000V DC, Proof Test Voltage (AC) 40,000V AC, Proof Test Voltage (DC) 70,000V DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.