Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Black, S, 12 PK

  • Mfr # 34-500/S

  • Zoro # G508595838


product price: $74.09
/pk 12, $6.17/ea

Key Features

Glove Size
S
Color
Black
Application
Dry/Light Oil
Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-500/S
Zoro #
G508595838
UPC #
1616314092007
Country of Origin
China

Dimensions

Glove Size
S

Details

Item
Coated Gloves
Color
Black
Application
Dry/Light Oil
Glove Coating Coverage
Palm & Fingers
Cuff Style
Knit Wrist
Glove Materials
Nylon

Description

Nitrile MicroSurface coating provides a superior grip in dry, wet and oily conditions by reacting like tiny suction cups that attach themselves firmly to the material being handledSeamless knit nylon shell offers increased comfort, finger dexterity and breathabilityKnit Wrist helps prevent dirt and debris from entering the gloveBreathable back for comfortExcellent resistance to liquid permeationOil does not penetrate the glove like foam nitrile stylesStrong protection from punctures and abrasions

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.