Shop PIP

Coated Gloves, Latex, Crinkled, Palm and Fingers, 3 Abrasion Level, Blue/Gray, M 12 PK

  • Mfr # 39-C1300/M
  • Zoro # G9321650

product price: 
$
53.99
/pk of 12, $4.50/ea

Key Features

Color
Blue/Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
39-C1300/M
Zoro #
G9321650
UPC #
616314003035
Country of Origin
China
Item
Coated Gloves
Color
Blue/Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Crinkled
Standards
EN388/ANSI/ISEA 105
Glove Construction
Seamless Knit
Thumb Style
Wing
ANSI/ISEA Puncture Level
2
Application
Ideal for assembly, construction, inspection, material handling, refuse handling, landscaping and gardening
Suggested Use Environment
Dry
Resists
Abrasions, Snags, Punctures
Coating Coverage
Palm
Glove Materials
Cotton/Latex/Polyester
Base Coating Material
Foam Nitrile
Anti-Static
No
Series
G-Tek(R) GP(TM)
Brand and Series
PIP G-Tek(R) GP(TM)
Cuff Style
Knit Wrist
Glove Coating Color
Blue
Biodegradable
Non-Biodegradable
Glove Material Color
Gray
Latex-Free
No
Touchscreen Compatible
No
Glove Hand Style
Left and Right
Knit Material
Cotton
Glove Lining Material
Cotton/Polyester
Knit Material Color
Gray

Dimensions

Glove Size
M
Thickness
10 ga
Size
M

Description

Coated Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Standards EN388/ANSI/ISEA 105, Glove Coating Cover Palm, Glove Hand Style Left and Right, Glove Performance High Dexterity, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.