
Shop PIP
See all product information
Coated Gloves, Latex, Crinkled, Palm and Fingers, 3 Abrasion Level, Blue/Gray, Xl 12 PK
Mfr # 39-C1305/XL
Zoro # G9321669
product price:Â $30.69
/pk 12, $2.56/eaKey Features
Color
Blue/Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
39-C1305/XL
Zoro #
G9321669
UPC #
616314046568
Country of Origin
China
Dimensions
Glove Size
Xl
Thickness
10 ga
Size
XL
Details
Item
Coated Gloves
Color
Blue/Gray
Glove Coating Material
Latex
Glove Coating Coverage
Palm and Fingers
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Glove Coating Finish
Crinkled
Standards
EN388/ANSI/ISEA 105
Glove Construction
Seamless Knit
Resists
Abrasions, Snags, Punctures
Thumb Style
Wing
ANSI/ISEA Puncture Level
2
Application
Ideal for assembly, construction, inspection, material handling, refuse handling, landscaping and gardening
Suggested Use Environment
Dry
Coating Coverage
Palm
Glove Materials
Cotton/Polyester
Base Coating Material
Foam Nitrile
Cuff Style
Knit
Glove Lining Material
Cotton/Polyester
Series
G-Tek
Description
G-Tek,Blue Latex Crinkle Grip,PK12, ANSI/ISEA Abrasion Level 2, Standards EN388/ANSI/ISEA 105, Package Quantity 12
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.