This item is Discontinued.

Pip Coated Gloves, Mico Foam Nitrile, Micro Dot, Palm, 4 Abrasion Level, Gray, S 12 PK 34-844/S

Coated Gloves, Mico Foam Nitrile, Micro Dot, Palm, 4 Abrasion Level, Gray, S 12 PK (Discontinued)

  • Mfr # 34-844/S
  • Zoro # G607580315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-844/S
Zoro #
G607580315
UPC #
616314018053
Country of Origin
Sri Lanka

Dimensions

Glove Size
S

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Mico Foam Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Glove Coating Finish
Micro Dot
Series
MaxiFlex Endurance
Glove Materials
Knit Nylon

Description

Designed and developed as a breathable glove, MaxiFlex Endurance incorporates raised micro dots to increase durability and offer more cushioning in highly repetitive applications requiring precision handling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.