Shop PIP
See all product information
Create Account
Coated Gloves, Nitrile, Palm & Fingers, 3 Abrasion Level, Gray, L 12 PK
- Mfr # 713SNF/L
- Zoro # G506374756
product price:
$
67.25
/pk of 12, $5.60/ea
Key Features
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
3
Thickness
13 ga
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 713SNF/L
- Zoro #
- G506374756
- UPC #
- 20662909071310
- Country of Origin
- China
- Item
- Coated Gloves
- Color
- Gray
- Glove Coating Material
- Nitrile
- Glove Coating Coverage
- Palm & Fingers
- ANSI/ISEA Abrasion Level
- 3
- Standards
- EN388/ANSI
- Glove Construction
- Coated Seamless Knit; Foam Grip
- Cuff Style
- Knit Wrist
- Glove Lining Material
- Polyester
- Series
- 713SNF
Dimensions
- Glove Size
- L
- Thickness
- 13 ga
- Glove Length
- 24.5 cm
Description
FOAM NITRILE PALM COATED NYLON GLOVES, POSIGRIP® 713SNF/L A SEAMLESS KNIT SHELL WITH A NITRILE COATING PROVIDES MODERATE CUT AND EXCELLENT ABRASION RESISTANCE; PALM COATING PROTECTS GRIP EVEN IN WET, GREASY OR OILY CONDITIONS. FEATURES
- HIGH-DEXTERITY FOAM NITRILE KNIT-WRIST, MACHINE WASHABLE GRAY NYLON KNIT SHELL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.