Coated Gloves, Polyurethane, Smooth, Palm, 1 Abrasion Level, Black, XS (6) 12 PK

  • Mfr # 33-B125/XS

  • Zoro # G9127778


product price:  $22.89
/pk 12, $1.91/ea

Key Features

Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
1
Silicone-Free
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33-B125/XS
Zoro #
G9127778
UPC #
616314054266
Country of Origin
China

Dimensions

Glove Size
XS (6)
Thickness
13 ga
Glove Length
7.5 in
Glove Length Style
Standard

Details

Item
Coated Gloves
Color
Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
1
Silicone-Free
No
Glove Coating Finish
Smooth
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
A1
Base Coating Material
Foam Nitrile
Glove Materials
Nylon
Series
G-Tek(R) GP(TM) 33-B125
Glove Coating Color
Black
Touchscreen Compatible
No
Anti-Static
No
Glove Hand Style
Left and Right
Cuff Style
Knit
Brand and Series
PIP G-Tek(R) GP(TM) 33-B125
Glove Material Color
Black
Latex-Free
No
Biodegradable
Non-Biodegradable
Includes Reinforced Thumb Crotch
No
Knit Material
Nylon
Knit Material Color
Black
Double-Dipped
No
Coating Type
Dipped
Minimum Temperature
Not Rated
Finger Coverage
Full Finger

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.