Coated Gloves, Polyurethane, Smooth, Palm & Fingers, 4 Abrasion Level, Gray/Black, M (8) 12 PK
Mfr # 715SUGB
Zoro # G2817896
product price: $33.29
/pk 12, $2.77/eaKey Features
Color
Gray/Black
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm & Fingers
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
715SUGB
Zoro #
G2817896
UPC #
662909073013
Country of Origin
China
Dimensions
Glove Size
M (8)
Thickness
15 ga
Glove Length
9.25 in
Glove Length Style
Standard
Size- Numeric
8
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 1, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.