
Coated Gloves, PVC, Dotted, Double-Sided, Natural, L 12 PK
Mfr # 37-C112PDD/L
Zoro # G703441541
product price: $15.29
/pk 12, $1.27/eaKey Features
Glove Size
L
Color
Natural
Glove Coating Material
PVC
Glove Coating Coverage
Double-Sided
Glove Coating Finish
Dotted
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37-C112PDD/L
Zoro #
G703441541
UPC #
616314002779
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Coated Gloves
Color
Natural
Glove Coating Material
PVC
Glove Coating Coverage
Double-Sided
Glove Coating Finish
Dotted
Glove Construction
Coated Seamless Knit
Series
PIP
Glove Lining Material
Cotton
Description
Pvc Coated Seamless Knit,7 Gauge,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.