Coated Gloves, Water-Based Polyurethane, Sandy, Palm, 3 Abrasion Level, Blue/Black, S (7) 12 PK
Mfr # 34-600
Zoro # G2818316
product price: $52.99
/pk 12, $4.42/eaKey Features
Color
Blue/Black
Glove Coating Material
Water-Based Polyurethane
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Silicone-Free
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34-600
Zoro #
G2818316
UPC #
616314215292
Country of Origin
China
Dimensions
Glove Size
S (7)
Thickness
15 ga
Glove Length
9 in
Glove Length Style
Standard
Size- Numeric
7
Description
Coated Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Additional Hazard Protection None, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.