
Coated Seamless Knit, Honeycomb, PK12, PVC, Double-Sided, Orange, XL 12 PK
Mfr # 39-3013/XL
Zoro # G9321501
product price:Â $20.25
/pk 12, $1.69/eaKey Features
Color
Orange
Glove Coating Material
PVC
Glove Coating Coverage
Double-Sided
Thickness
7
Glove Construction
Seamless Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
39-3013/XL
Zoro #
G9321501
UPC #
616314002960
Country of Origin
China
Dimensions
Glove Size
XL
Thickness
7
Details
Item
Coated Seamless Knit,Honeycomb,PK12
Color
Orange
Glove Coating Material
PVC
Glove Coating Coverage
Double-Sided
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Thumb Style
Wing
Application
Used for glass, plywood and lumber handling and fishing
Resists
Abrasions
Base Coating Material
Foam Nitrile
Glove Materials
Polyester/Stainless Steel
Glove Lining Material
Acrylic
Cuff Style
Knit
Description
Coated Seamless Knit,Honeycomb,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.