Shop CONDOR

Coated Gloves, Nylon, Nitrile, S, PR

  • Mfr # 880AW2
  • Zoro # G022834772

product price: 
$
2.59
/pr

Key Features

Glove Lining Material
Nylon
Silicone-Free
No
Reversible
Yes
Glove Construction
Seamless Knit
Hand Protection Style
Glove
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
880AW2
Zoro #
G022834772
UPC #
-
Country of Origin
Viet Nam
Glove Lining Material
Nylon
Silicone-Free
No
Reversible
Yes
Glove Construction
Seamless Knit
Hand Protection Style
Glove
Task and Chore Glove Style
Seamless Knit
Cuff Style
Elastic
Insulated
No
Glove Hand Style
Left and Right
Palm Type
Coated
Touchscreen Compatible
Yes
ANSI/ISEA Cut Level - 2011
1
Glove Coating Finish
Rough
Standards
ANSI/ISEA 105, EN388
Knit Material Color
Gray
Base Coating Material
Nitrile
Fabric Weight
15 oz
Glove Coating Material
Nitrile
Includes Reinforced Thumb Crotch
No
Sold As
Pair
Pairs per Package
1
Includes Finger Fourchettes
No
EN 388 Rating
4131A
Lint-Free
No
Knit Material
Nylon
Glove Features
Breathable
Base Coating Coverage
Palm
Glove Coating Coverage
Palm
ANSI/ISEA Cut Level
A1
Palm Style
Single Layer
Cuff Color
Gray
Reflective Backing
No
Double-Dipped
No
ANSI/ISEA Abrasion Level
4
Glove Coating Color
Black
Item
Knit Gloves
Finger Coverage
Full Finger
Hem Style
Finished
Latex-Free
No

Dimensions

Thickness
15 ga
Size- Numeric
7
Glove Length
8.75 in
Size- Alpha
S

Description

Knit Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection Abrasion-Resistant, EN 388 Rating 4131A, Standards ANSI/ISEA 105, EN388, Insulated No, Base Coating Material Nitrile, Palm Type Coated, Glove Coating Cover Palm and Fingers, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.