Cold Protection Coated Gloves, Latex Palm, Acrylic/Polyester Lining, Black/Brown, 2XL
Mfr # 41-1430/XXL
Zoro # G9129029
product price: $185.99
/pk 12, $15.50/ea
Free Shipping & Returns
Key Features
Size
2XL
Color
Black/Brown
Palm Material
Latex
Lining
Acrylic/Polyester
Coating Material
Latex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41-1430/XXL
Zoro #
G9129029
UPC #
616314125140
Country of Origin
China
Dimensions
Size
2XL
Details
Item
Cold Protection Coated Gloves
Color
Black/Brown
Palm Material
Latex
Lining
Acrylic/Polyester
Coating Material
Latex
Application
Used in Refrigerated Areas, Utilities, Outdoor Winter Activities and Recreation, Commercial Fishing, Construction
Back Material
Polyester
Cuff
Knit Wrist
Palm Construction
Seamless Knit
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Insulated
Yes
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.