This item is Discontinued.

Pip Cold Protection Drivers Gloves, Foam Lining, L, 12PK 77-208/L

Cold Protection Drivers Gloves, Foam Lining, L, 12PK (Discontinued)

  • Mfr # 77-208/L
  • Zoro # G9325972
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77-208/L
Zoro #
G9325972
UPC #
616314021046
Country of Origin
India

Dimensions

Size
L

Details

Item
Cold Protection Drivers Gloves
Color
Natural
Palm Material
Grain Cowhide Leather
Lining
Foam
Minimum Temperature
Not Rated
Palm Construction
Cut and Sewn
Cuff
Slip-On
Closure Type
Elastic
Thumb Style
Straight
Back Material
Grain Cowhide Leather
Application
Cold Weather Applications, Farming, Construction, Machine operation, Refrigeration

Description

Insulated Top Grain Cowhide Drivers,PK12, Minimum Temperature Not Rated, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.