Pip

Cold Protection Drivers Gloves, Foam Lining, M, 12PK


original price: $155.35
46% off
new price: $82.95
/pk 12, $6.91/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Palm Construction Cut and Sewn
  • Palm Material Grain Cowhide Leather
  • Closure Type Elastic
  • Cuff Slip-On
  • Lining Foam
See all product information

Product Information

Dimensions

Size M

Details

Palm Construction Cut and Sewn
Item Cold Protection Drivers Gloves
Palm Material Grain Cowhide Leather
Closure Type Elastic
Cuff Slip-On
Lining Foam
Thumb Style Keystone
Back Material Grain Cowhide Leather
Color Natural
Application Farming, Construction, Machine Operation, Refrigeration, Other Cold Weather Applications
Minimum Temperature Not Rated

Description

Insulated Top Grain Cowhide Drivers,PK12, Minimum Temperature Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.