This item is Discontinued.

No Product Image Available

Cold Protection Drivers Gloves, Thermal Lining, S, 12PK (Discontinued)

  • Mfr # 77-218/S
  • Zoro # G9326009
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
77-218/S
Zoro #
G9326009
UPC #
616314009327
Country of Origin
India

Dimensions

Size
S

Details

Palm Construction
Cut and Sewn
Item
Cold Protection Drivers Gloves
Closure Type
Elastic
Color
Natural
Application
Cold Weather Applications, Farming, Construction, Machine operation, Refrigeration
Lining
Thermal
Thumb Style
Straight
Palm Material
Grain Cowhide Leather
Back Material
Grain Cowhide Leather
Cuff
Slip-On
Minimum Temperature
Not Rated

Description

Insulated Top Grain Cowhide Drivers,PK12, Minimum Temperature Not Rated, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.