Pip

Cold Protection Drivers Gloves, Thinsulate Lining, L, 12PK


product price: $134.99
/pk 12, $11.25/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Palm Construction Cut and Sewn
  • Closure Type Elastic
  • Palm Material Grain Cowhide Leather
  • Lining Thinsulate
  • Color Natural
See all product information

Product Information

Dimensions

Size L

Details

Palm Construction Cut and Sewn
Item Cold Protection Drivers Gloves
Closure Type Elastic
Palm Material Grain Cowhide Leather
Lining Thinsulate
Color Natural
Application Farming, Construction, Machine Operation, Refrigeration, Other Cold Weather Applications
Cuff Slip-On
Thumb Style Keystone
Back Material Grain Cowhide Leather
Minimum Temperature Not Rated

Description

Insulated Top Grain Cowhide Drivers,PK12, Minimum Temperature Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.