Zoro Homepage

Cold Protection Gloves, Polypropylene Palm, Polypropylene Lining, Blue, M

  • Mfr # 41-005M

  • Zoro # G9322028


product price: $31.89
/pk 12, $2.66/ea

Key Features

Color
Blue
Palm Material
Polypropylene
Lining
Polypropylene
Cuff
Knit Wrist
Thumb Style
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41-005M
Zoro #
G9322028
UPC #
616314018503
Country of Origin
United States

Dimensions

Size
M

Details

Item
Cold Protection Gloves
Color
Blue
Palm Material
Polypropylene
Lining
Polypropylene
Cuff
Knit Wrist
Thumb Style
Ambidextrous
Application
Cold Weather Applications
Back Material
Polypropylene
Palm Construction
Seamless Knit
ANSI/ISEA Abrasion Level
Not Rated
Silicone-Free
No
Cuff Style
Knit

Description

Seamless Knit,Polypropylene Gloves,PK12, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.