Shop PIP
See all product information
Create Account
Contractor First Aid Kit, 10 Person, Plastic Box, Gasketed
- Mfr # 299-13285
- Zoro # G612513384
product price:Â
$
26.79
/ea
Key Features
Color
White
Housing Material
Plastic
Housing Type
Box
Number of People Served
10
Standards
ANSI Z308.1-2009
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 299-13285
- Zoro #
- G612513384
- UPC #
- -
- Country of Origin
- United States
- Color
- White
- Housing Material
- Plastic
- Housing Type
- Box
- Number of People Served
- 10
- Standards
- ANSI Z308.1-2009
Description
PIP CONTRACTOR FIRST AID KIT, 10 PERSON, PLASTIC BOX, GASKETED , Case Qty.: 36 Each -
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.