Coverall, V-Neck, Hi-Vis Orange, Zipper

  • Mfr # 314M6369H
  • Zoro # G022917529
product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Collar Style
V-Neck
Number of Outside Pockets
7
Inseam
31 in
Features
2 in Silver Reflective Tape Located Below Knees, Zipper at Front with Hidden Snap at the Top, Double Layered Reinforced Knee, Eight Multi-Functional Pockets Including Side Access, Hidden 2-Way Zipper at Waist, Mic Tabs at Shoulders, Two Button Adjustable Sleeve Cuff, Two Piece Structured, Contrast Color Collar, Navy Bottom, Ventilation Under Arms and on the Back
ANSI Class
2
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
314M6369H
Zoro #
G022917529
UPC #
848309026990
Country of Origin
China

Dimensions

Size-Body Type
Regular
Maximum Waist Size
42 in
Size
3XL
Reflective Stripe Width
2 in
Fits Chest Size
2 in Silver Reflective Tape Located Below Knees, Zipper at Front with Hidden Snap at the Top, Double Layered Reinforced Knee, Eight Multi-Functional Pockets Including Side Access, Hidden 2-Way Zipper at Waist, Mic Tabs at Shoulders, Two Button Adjustable Sleeve Cuff, Two Piece Structured, Contrast Color Collar, Navy Bottom, Ventilation Under Arms and on the Back
Bottle Size
3XL
Size - Alpha
3XL
Container Size
3XL

Details

Collar Style
V-Neck
Number of Outside Pockets
7
Inseam
31 in
Features
2 in Silver Reflective Tape Located Below Knees, Zipper at Front with Hidden Snap at the Top, Double Layered Reinforced Knee, Eight Multi-Functional Pockets Including Side Access, Hidden 2-Way Zipper at Waist, Mic Tabs at Shoulders, Two Button Adjustable Sleeve Cuff, Two Piece Structured, Contrast Color Collar, Navy Bottom, Ventilation Under Arms and on the Back
ANSI Class
2
Waterproof
No
ANSI Type
R
Entry Closure Type
Zipper
Back Stripe Pattern
U
Color
Hi-Vis Orange
Hood Style
No Hood
Gender
Men's
Standards
ANSI
Insulated for Cold Conditions
No
Item
Coverall
Reflective Stripe Locations
Below Knees
Fabric Weight
7.2 oz
Reflective Stripe Main Color
Silver
Material
35% Cotton, 65% Polyester
Style
Coverall
Includes Lining
No
Shell Material
35% Cotton, 65% Polyester
Wire Color
Hi-Vis Orange
Container Type
Coverall
Sensor Body Style
Coverall

Description

Coverall, Garment Type Coveralls, ANSI Class 2, Gender Men's, Insulated for Cold Conditions No, Back Stripe Pattern U, Material 35 Percent Cotton, 65 Percent Polyester, Entry Closure Type Zipper, Collar Style V-Neck, Includes Hood No, Number of Outside Pockets 7, Fabric Weight 7.2 oz, Color Hi-Vis Orange, Inseam 31 in, Maximum Waist Size 42 in, Size 3XL, Size-Body Type Regular, Rain Prevention Garment Style Not Applicable, Standards ANSI, Temperature Rating Not Applicable, ANSI Type R

Ratings & reviews