Shop PIP

Coverall, V-Neck, Hi-Vis Yellow, Zipper

  • Mfr # 314M6369H
  • Zoro # G522917197

product price: 
$
109.99
/ea
Free Shipping & Returns

Key Features

Insulated for Cold Conditions
No
Material
35% Cotton, 65% Polyester
Waterproof
No
ANSI Type
R
Reflective Stripe Width
2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
314M6369H
Zoro #
G522917197
UPC #
848309026594
Country of Origin
China
Insulated for Cold Conditions
No
Material
35% Cotton, 65% Polyester
Waterproof
No
ANSI Type
R
Standards
ANSI
Hood Style
No Hood
Fabric Weight
7.2 oz
Gender
Men's
Reflective Stripe Main Color
Silver
Collar Style
V-Neck
Number of Outside Pockets
7
Includes Lining
No
Features
2 in Silver Reflective Tape Located Below Knees, Zipper at Front with Hidden Snap at the Top, Double Layered Reinforced Knee, Eight Multi-Functional Pockets Including Side Access, Hidden 2-Way Zipper at Waist, Mic Tabs at Shoulders, Two Button Adjustable Sleeve Cuff, Two Piece Structured, Contrast Color Collar, Navy Bottom, Ventilation Under Arms and on the Back
Back Stripe Pattern
U
Color
Hi-Vis Yellow
Entry Closure Type
Zipper
Style
Coverall
Inseam
31 in
Reflective Stripe Locations
Below Knees
Item
Coverall
ANSI Class
2
Shell Material
35% Cotton, 65% Polyester
Wire Color
Hi-Vis Yellow
Container Type
Coverall
Sensor Body Style
Coverall
Traction Material
35% Cotton, 65% Polyester

Dimensions

Reflective Stripe Width
2 in
Maximum Waist Size
36 in
Size
L
Size-Body Type
Regular
Fits Chest Size
2 in Silver Reflective Tape Located Below Knees, Zipper at Front with Hidden Snap at the Top, Double Layered Reinforced Knee, Eight Multi-Functional Pockets Including Side Access, Hidden 2-Way Zipper at Waist, Mic Tabs at Shoulders, Two Button Adjustable Sleeve Cuff, Two Piece Structured, Contrast Color Collar, Navy Bottom, Ventilation Under Arms and on the Back
Bottle Size
L
Size - Alpha
L
Container Size
L

Description

Coverall, Garment Type Coveralls, ANSI Class 2, Gender Men's, Insulated for Cold Conditions No, Back Stripe Pattern U, Material 35 Percent Cotton, 65 Percent Polyester, Entry Closure Type Zipper, Collar Style V-Neck, Includes Hood No, Number of Outside Pockets 7, Fabric Weight 7.2 oz, Color Hi-Vis Yellow, Inseam 31 in, Maximum Waist Size 36 in, Size L, Size-Body Type Regular, Rain Prevention Garment Style Not Applicable, Standards ANSI, Temperature Rating Not Applicable, ANSI Type R

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.