Coverall, V-Neck, Hi-Vis Yellow, Zipper
- Mfr # 314M6369H
- Zoro # G022917055
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Inseam
31 in
Collar Style
V-Neck
Maximum Waist Size
34 in
Size-Body Type
Regular
Entry Closure Type
Zipper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 314M6369H
- Zoro #
- G022917055
- UPC #
- 848309026518
- Country of Origin
- China
Dimensions
- Maximum Waist Size
- 34 in
- Size-Body Type
- Regular
- Size
- M
- Reflective Stripe Width
- 2 in
- Fits Chest Size
- Bottle Size
- M
- Size - Alpha
- M
- Container Size
- M
Description
Coverall, Garment Type Coveralls, ANSI Class 2, Gender Men's, Insulated for Cold Conditions No, Back Stripe Pattern U, Material 35 Percent Cotton, 65 Percent Polyester, Entry Closure Type Zipper, Collar Style V-Neck, Includes Hood No, Number of Outside Pockets 7, Fabric Weight 7.2 oz, Color Hi-Vis Yellow, Inseam 31 in, Maximum Waist Size 34 in, Size M, Size-Body Type Regular, Rain Prevention Garment Style Not Applicable, Standards ANSI, Temperature Rating Not Applicable, ANSI Type R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.