Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coverall, V-Neck, Hi-Vis Yellow, Zipper

  • Mfr # 314M6369H

  • Zoro # G922917179


product price: $109.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
314M6369H
Zoro #
G922917179
UPC #
848309026792
Country of Origin
China

Description

Coverall, Garment Type Coveralls, ANSI Class 2, Gender Men's, Insulated for Cold Conditions No, Back Stripe Pattern U, Material 35 Percent Cotton, 65 Percent Polyester, Entry Closure Type Zipper, Collar Style V-Neck, Includes Hood No, Number of Outside Pockets 7, Fabric Weight 7.2 oz, Color Hi-Vis Yellow, Inseam 31 in, Maximum Waist Size 42 in, Size 3XL, Size-Body Type Regular, Rain Prevention Garment Style Not Applicable, Standards ANSI, Temperature Rating Not Applicable, ANSI Type R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.