This item is Discontinued.

No Product Image Available

Cowhide Drivers, Keystone Thumb, PK12 (Discontinued)

  • Mfr # 68-163/XL
  • Zoro # G9325080
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68-163/XL
Zoro #
G9325080
UPC #
616314008481
Country of Origin
Unknown

Dimensions

Glove Size
XL
Glove Length
10 1/5 in
Cuff Length
2 1/2 in
Glove Length Style
Standard

Details

Item
Cowhide Drivers,Keystone Thumb,PK12
Color
Gray
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Sold As
Pair
Stitching Material
Nylon
Insulated
No
Brand and Series
PIP(R) 68-163
Glove Back Color
Gray
Glove Hand Style
Left and Right
Series
68-163
Leather Color
Gray
Touchscreen Compatible
No
Cuff Style
Shirred Slip-On
ANSI/ISEA Abrasion Level
Not Rated
Anti-Static
No
Leather Glove Style
Drivers
Biodegradable
Non-Biodegradable
Glove Construction
Cut and Sewn
Minimum Temperature
Not Rated
Leather Coverage Style
Full Leather
Finger Coverage
Full Finger
Palm Style
Single Layer
Cuff Material
Leather
Palm Color
Gray
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
No
Includes Double Palm
No
Oil-Resistant
No
Palm/Back Material
Cowhide
Cuff Color
Beige
Stitching Type
Standard
Color (Palm/Back)
Gray / Gray
Pairs per Package
12
EN 388 Rating
Not Tested
EN 388 Impact Rated
No

Description

Cowhide Drivers,Keystone Thumb,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.