This item is Discontinued.

No Product Image Available

Cowhide Drivers, Keystone Thumb, PK12 (Discontinued)

  • Mfr # 68-163/XXL
  • Zoro # G9325309
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
68-163/XXL
Zoro #
G9325309
UPC #
616314002809
Country of Origin
Unknown

Dimensions

Glove Size
2XL
Cuff Length
2 1/2 in
Glove Length Style
Standard
Glove Length
10 3/5 in

Details

Item
Cowhide Drivers,Keystone Thumb,PK12
Color
Gray
Material
Cowhide
Leather Grade
Standard
Thumb Style
Keystone
Glove Back Material
Cowhide
Glove Liner Material
Unlined
Glove Cut
Gunn
Insulated
No
Sold As
Pair
Stitching Material
Nylon
Glove Hand Style
Left and Right
Leather Glove Style
Drivers
Leather Color
Gray
Anti-Static
No
Cuff Style
Shirred Slip-On
Brand and Series
PIP(R) 68-163
Glove Back Color
Gray
ANSI/ISEA Abrasion Level
Not Rated
Touchscreen Compatible
No
Series
68-163
Biodegradable
Non-Biodegradable
Cuff Material
Leather
Hand Protection Style
Glove
Palm/Back Material
Cowhide
Palm Style
Single Layer
Oil-Resistant
No
Finger Coverage
Full Finger
EN 388 Rating
Not Tested
Glove Construction
Cut and Sewn
Cuff Color
Beige
Minimum Temperature
Not Rated
Color (Palm/Back)
Gray / Gray
Palm Color
Gray
Stitching Type
Standard
Pairs per Package
12
Leather Coverage Style
Full Leather
EN 388 Impact Rated
No
Includes Reinforced Thumb Crotch
No
Includes Double Palm
No

Description

Cowhide Drivers,Keystone Thumb,PK12, Package Quantity 12

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.