Shop All Leather Driver's Gloves
Pip
Cowhide Drivers, Keystone Thumb, PK12
Mfr # 68-165/XL
Zoro # G803441595
product price: $64.85
/pk 12, $5.40/ea
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Material Cowhide
- Leather Grade Premium
- Thumb Style Keystone
- Glove Back Material Cowhide
Product Information
- Brand Pip
- MFR # 68-165/XL
- Zoro # G803441595
- UPC # 616314008528
- Country of Origin India
- Category Leather Driver's Gloves
Dimensions
Glove Size | XL |
Cuff Length | 2 1/2 in |
Glove Length | 10 3/16 in |
Glove Length Style | Standard |
Details
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Nylon, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards Not Tested, Glove Length 10 3/16 in, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Free Valet Parking W/ Ahead Arrow Heavy-Gauge Aluminum Architectural Sign, 18" x 18", BW-1818-23944 (A-DES-BW-1818-23944)
- ARIAT FR Bottoms, Men's, M, 34/30 (10026002)
- HELLY HANSEN Rain Pants, PVC/Polyester, Army Green, S (70429_480-S)
- MIGHTY LINE Stop Sign Modern Floor Sign, Floor Marki, STOPMODERN16 (STOPMODERN16)
- PIP Cowhide Drivers, Keystone Thumb, PK12 (68-163/S)
- PIP Top Grain Cowhide Protector, Size 11, PR (148-4000/11)
- PIP Leather Drivers Gloves, Econ Grade, M, PK12 (68-162HV/M)
- PIP Leather Gloves, XL, Gunn Cut, PR, PK12 (984K)
- PIP Economy Grade Top-Grain Cowhide Leather Drivers Gloves, Small, Tan, Pair (68-162/S)
- PIP Economy Grade Top-Grain Cowhide Leather Drivers Gloves, Medium, Tan (68-162/M)
- PARTNERS BRAND Goatskin Leather Drivers Gloves, Medium, White, 3 Pairs/Case (GLV1065M)
- Pip Gloves & Hand Protection