Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crew Neck Wicking Polyester T-Shirt

  • Mfr # 313-CNTSEOR-M

  • Zoro # G803477372


product price: $13.29
/ea

Key Features

Color
Orange
Standards
ANSI/ISEA 107-2020
Size
M
ANSI Class
Class 3
ANSI Type
Type R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313-CNTSEOR-M
Zoro #
G803477372
UPC #
616314082634
Country of Origin
China

Dimensions

Size
M

Details

Item
Crew Neck Wicking Polyester T-Shirt
Color
Orange
Standards
ANSI/ISEA 107-2020
ANSI Class
Class 3
ANSI Type
Type R
Material
100% Polyester Birdseye Mesh

Description

Crew Neck Wicking Polyester T-Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.