Zoro Homepage

Crew Neck Wicking Polyester T-Shirt

  • Mfr # 313-CNTSPLY-M

  • Zoro # G103476730


product price: $14.25
/ea

Key Features

Standards
ANSI/ISEA 107-2020
ANSI Type
Type R
ANSI Class
Class 3
Size
M
Material
100% Polyester Birdseye Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
313-CNTSPLY-M
Zoro #
G103476730
UPC #
616314071201
Country of Origin
China

Dimensions

Size
M

Details

Item
Crew Neck Wicking Polyester T-Shirt
Standards
ANSI/ISEA 107-2020
ANSI Type
Type R
ANSI Class
Class 3
Material
100% Polyester Birdseye Mesh
Color
Hi-Vis Yellow

Description

Crew Neck Wicking Polyester T-Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.