
Cut Level A2 , Double Dipped , Nitrile , MicroSurface , M
Mfr # 09-K1660/M
Zoro # G204903142
product price: $344.99
/ea
Free Shipping & Returns
Key Features
Glove Size
M
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
09-K1660/M
Zoro #
G204903142
UPC #
616314096501
Country of Origin
China
Dimensions
Glove Size
M
Glove Length
28 cm
Thickness
13 ga
Details
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm & Fingers
Color
Yellow
Glove Coating Finish
MicroSurface
ANSI/ISEA Abrasion Level
4
Cuff Style
Knit Wrist
Coating Type
Double Dipped
ANSI/ISEA Cut Grams
717
Glove Construction
Coated Seamless Knit
Description
Kevlar gloves w/micro surface nitrile coated palm & fingers, medium weight, m features: dupont kevlar brand fiber provides high tensile strength relative to its weight - up to five times stronger than steel kevlar yarn is designed to be cut resistant kevlar will not melt, ignite or conduct electricity seamless knit construction protects hands without sacrificing comfort or dexterity microfinish provides excellent grip to reduce slippage of sharp objects sold in 12 pairs per dozen, priced per dozen.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.