Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Res Sleeve, Cotton Line, 18", Neon Orng

  • Mfr # 10-KANO18CL

  • Zoro # G102203856


product price: $2.99
/ea
Sold in multiples of 12 for $35.88

Key Features

Standards
TAA Compliant
Color
Neon Orange
Length
18"
ANSI/ISEA Cut Level
A5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-KANO18CL
Zoro #
G102203856
UPC #
-
Country of Origin
United States

Dimensions

Length
18"

Details

Item
Cut-Resistant Sleeve
Standards
TAA Compliant
Color
Neon Orange
ANSI/ISEA Cut Level
A5

Description

Cut-Resistant Sleeve, Standards TAA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.