This item is Discontinued.

Pip Cut Resistant Coated Gloves, A2 Cut Level, Black/Yellow, S 09-K1400/S

Cut Resistant Coated Gloves, A2 Cut Level, Black/Yellow, S (Discontinued)

  • Mfr # 09-K1400/S
  • Zoro # G0623397
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
09-K1400/S
Zoro #
G0623397
UPC #
616314011962
Country of Origin
Korea, Republic of

Dimensions

Glove Size
S

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Nitrile
Color
Black/Yellow
ANSI/ISEA Abrasion Level
Not Rated
Suggested Use Environment
Dry/Light Oil
Coating Material
Nitrile
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.