Pip
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK
Mfr # 18-570/XL
Zoro # G7300467
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm and Fingers
- Color Gray/Green
- Glove Coating Finish Smooth
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL SALISBURY Coverall, 3XL, Cotton/Nylon, Gray/Red (ACCA8RG3X)
- PIP Class 2 Electrical Glove, Size 10.5, PR (154-2-14/10.5)
- MAGID DROC GPD452 13Gauge DuraBlend Polyurethane Coated Work Glove Cut Level A4 (GPD452-11)
- STOPOUT Group Lockout Box, Red, 7-3/4" H (KCC620)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 12PK (18-570/M)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 12PK (18-570/L)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, M, 12PK (34-8443/M)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR, PK12 (34-8753)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (44-3445)
- PIP Cut-Resistant Gloves, XL, 10" L, PR, PK12 (44-3455)
- SUPERIOR GLOVE Sidekick Kevlar(R)/Fbrglssz Sm, PR (69BSKFFL/S)
- Pip Gloves & Hand Protection