Shop All Cut-Resistant Gloves
Pip
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, XL, 12PK
Mfr # 34-8443/XL
Zoro # G9128152
product price: $192.99
/pk 12, $16.08/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
- Color Black/Green
- Glove Coating Finish Dotted
Product Information
- Brand Pip
- MFR # 34-8443/XL
- Zoro # G9128152
- UPC # 616314156267
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 9.6 in |
Glove Length Style | Standard |
Size- Alpha | XL |
Size- Numeric | 10 |
Details
Description
Knit Gloves, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Residential Letter W Oil Rubbed Bronze 4" (RL4W-10B)
- GLOWEAR BY ERGODYNE Large Polyester Polo Shirt, Lime (21644)
- PROFLEX BY ERGODYNE Gray XL Nitrile-Coated Cut-Resistant Gloves A3 Level (7031)
- DEFENDER SAFETY H2-EH Safety Helmet Type 2 Class E, ANSI Z89 and EN12492 rated (H2-EH-04)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, L, 12PK (34-8443/L)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, 2XL, 12PK (16-D622/XXL)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Large (Size 9), 12 Pack (34-8743/L)
- PIP Cut-Resistant Gloves, 2XL, 11" L, PR (9110)
- PIP Cut-Resistant Gloves, M, 8" L, PR, PK12 (44-3445)
- PIP Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 12PK (16-150/L)
- HEXARMOR Hi-Vis Cut Resistant Impact Gloves, A8 Cut Level, Uncoated, XL, 1 PR (4080-XL (10))
- Pip Gloves & Hand Protection