This item is Discontinued.

Pip Cut Resistant Coated Gloves, A3 Cut Level, 13 ga, White/Gray, M 19-D310/M

Cut Resistant Coated Gloves, A3 Cut Level, 13 ga, White/Gray, M (Discontinued)

  • Mfr # 19-D310/M
  • Zoro # G0618150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
19-D310/M
Zoro #
G0618150
UPC #
616314095801
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9-1/2"
Thickness
13 ga

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Polyurethane
Glove Coating Coverage
Palm and Fingers
Color
White/Gray
Glove Coating Finish
Flat
ANSI/ISEA Abrasion Level
4
Knit Material
Dyneema(R) Diamond
Cuff Style
Knit
Puncture Resistant
Yes
ANSI/ISEA Puncture Level
2
Palm Material
DSM HPPE
Application
Electronics, Glass Cutting, Metal Handling, Assembly
Abrasion Resistant
Yes
Coating Material
Polyurethane
Series
G-Tek(R) 3GX(R) 19-D310
ANSI/ISEA Cut Level - 2011
3
ANSI/ISEA Cut Grams
1338
Cut-Resistance Coverage
Full
Touchscreen Compatible
No
Brand and Series
PIP G-Tek(R) 3GX(R) 19-D310
Material (Thck)
Dyneema(R) Diamond ( 13 ga )
Silicone-Free
No
Color (Knit/Coating)
White / Gray
Palm Coating Material
Polyurethane
Double-Dipped
No
Latex-Free
No
Hand Protection Style
Glove
Knit Material Color
White
Minimum Temperature
Not Rated
Glove Coating Color
Gray
Coating Type
Dipped
Includes Reinforced Thumb Crotch
No
Glove Construction
Seamless Knit

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A3, Glove Style Knit, Knit Material Dyneema(R) Diamond, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Additional Hazard Protection None, Glove Coating Cover Palm, Double-Dipped No, Coating Type Dipped, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.