This item is Discontinued.

Pip Cut Resistant Coated Gloves, A3 Cut Level, Black/Blue, XL 44-3745 XL

Cut Resistant Coated Gloves, A3 Cut Level, Black/Blue, XL (Discontinued)

  • Mfr # 44-3745 XL
  • Zoro # G7291988
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44-3745 XL
Zoro #
G7291988
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Nitrile
Color
Black/Blue
Coating Material
Nitrile
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.