Cut Resistant Coated Gloves, Cut Level A3 , Latex , MicroFinish , M 12 PK

  • Mfr # 09-K1444/M

  • Zoro # G1282815


product price: $194.99
/pk 12, $16.25/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm & Fingers
Color
Blue,Yellow
Glove Coating Finish
MicroFinish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-K1444/M
Zoro #
G1282815
UPC #
616314055843
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
26 cm
Thickness
10 ga

Details

Item
Cut Resistant Coated Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Latex
Glove Coating Coverage
Palm & Fingers
Color
Blue,Yellow
Glove Coating Finish
MicroFinish
ANSI/ISEA Abrasion Level
Not Rated
Cuff Style
Knit Wrist
Glove Construction
Coated Seamless Knit
Suggested Use Environment
Dry
Silicone-Free
No

Description

Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.