Ergo Europa Men's - CT EH SR SF - Black/Grey - 8EE

  • Mfr # MC152-8EE

  • Zoro # G322926276


product price:  $139.99
/pr
Free Shipping & Returns

Key Features

Removable Insole
Yes
Upper Material
Textile
Footwear Closure Type
Lace Up
Liner Material
Textile
Style Number
MC152
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MC152-8EE
Zoro #
G322926276
UPC #
198311018781
Country of Origin
Cambodia

Dimensions

Footwear Width
EE
Size
8

Details

Removable Insole
Yes
Upper Material
Textile
Footwear Closure Type
Lace Up
Liner Material
Textile
Style Number
MC152
Gender
Men
Metatarsal Guard
No
Color
Black/Grey
Outsole Material
Rubber
Midsole Material
EVA
Item
Hands Free Sneaker
Toe Type
Composite
Waterproof
No
Standards
CT, EH, SR, SF
Series
Ergo Europa

Description

Meet the shoe that's redefining jobsite comfort-the MEGAComfort Ergo Europa CT. Engineered for long days and demanding environments, this safety shoe delivers all-day support, lightweight protection, and effortless convenience. Whether you're walking warehouse floors, patrolling a facility, or unloading at the dock, the Ergo Europa CT keeps you moving in comfort-with no compromises.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.