This item is Discontinued.

Pip Cut Resistant Driver Gloves, A2 Cut Level, Brown, 2XL 09-K3700/XXL

Cut Resistant Driver Gloves, A2 Cut Level, Brown, 2XL (Discontinued)

  • Mfr # 09-K3700/XXL
  • Zoro # G9315761
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09-K3700/XXL
Zoro #
G9315761
UPC #
616314010019
Country of Origin
Unknown

Dimensions

Glove Size
2XL
Glove Length
10 1/4 in
Glove Length Style
Standard
Cuff Length
2 1/2 in

Details

Item
Cut Resistant Driver Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Uncoated
Color
Brown
ANSI/ISEA Abrasion Level
Not Rated
Standards
ASTM F2992-15
Cuff Style
Shirred Slip-On
Sold As
Pair
Glove Cut
Gunn
Palm Material
Goatskin
Thumb Style
Straight
Glove Back Material
Goatskin
Insulated
No
Stitching Material
Nylon
Series
Kut Gard(R)
Coating Material
Uncoated
Glove Hand Style
Left and Right
Touchscreen Compatible
No
Leather Grade
Premium
Internal Reinforcement Material
Kevlar(R)
Leather Glove Liner Type
Kevlar(R)
Leather Color
Brown
Brand and Series
PIP Kut Gard(R) 09-K3700
Glove Liner Material
Kevlar(R)
Cut-Resistance Coverage
Full
Glove Back Color
Brown
Leather Glove Style
Drivers
Anti-Static
No
Glove Materials
Goatskin
Biodegradable
Non-Biodegradable
Hand Style
Left and Right
Glove Construction
Cut and Sewn
Leather Coverage Style
Full Leather
Palm Color
Beige
Includes Double Palm
No
Palm Style
Single Layer
Finger Coverage
Full Finger
Arc Flash PPE Category
2
EN 388 Rating
Not Tested
Stitching Type
Standard
Pairs per Package
12
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Glove Palm Material
Goatskin
Cuff Material
Leather
EN 388 Impact Rated
No
Cuff Color
Beige
Oil-Resistant
No
Minimum Temperature
Not Rated
Reflective Backing
No
ANSI/ISEA Cut Level (Coverage)
A2 - Full

Description

Kevlar(R) Lined Top Grain Drivers,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.