This item is Discontinued.

Pip Cut Resistant Gloves, Cut Level 5 , Uncoated , XS 22-760RC/XS

Cut Resistant Gloves, Cut Level 5 , Uncoated , XS (Discontinued)

  • Mfr # 22-760RC/XS
  • Zoro # G0619925
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22-760RC/XS
Zoro #
G0619925
UPC #
616314057037
Country of Origin
China

Dimensions

Glove Size
XS
Thickness
10 ga

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
5
Glove Coating Material
Uncoated
Color
Red
Suggested Use Environment
Dry

Description

Kut-Gard Steel Core Gloves

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.