
Cut Resistant Gloves, Cut Level A1 , Uncoated , S 12 PK
Mfr # 07-K320/S
Zoro # G9315089
product price: $59.79
/pk 12, $4.98/eaKey Features
ANSI/ISEA Cut Level
A1
Glove Coating Material
Uncoated
Color
Yellow
ANSI/ISEA Abrasion Level
1
Cuff Style
Knit Wrist
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
07-K320/S
Zoro #
G9315089
UPC #
616314016929
Country of Origin
China
Dimensions
Glove Size
S
Details
Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A1
Glove Coating Material
Uncoated
Color
Yellow
ANSI/ISEA Abrasion Level
1
Cuff Style
Knit Wrist
ANSI/ISEA Cut Grams
360
Glove Construction
Seamless Knit
Suggested Use Environment
Dry
Description
Kut-Gard Kevlar(R) Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.