Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cut-Resistant Gloves, Cut Level A2 , Double Dipped , Foam Nitrile , Dotted , XL 12 PK

  • Mfr # 34-8453

  • Zoro # G2822288


product price: $172.99
/pk 12, $14.42/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4
Color
Green,Black
Glove Coating Finish
Dotted
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34-8453
Zoro #
G2822288
UPC #
616314156328
Country of Origin
Sri Lanka

Dimensions

Glove Size
XL
Glove Length
10 in
Thickness
15 gaugeuge
Glove Length Style
Standard
Size - Numeric
10

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A2
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
3,4
Color
Green,Black
Glove Coating Finish
Dotted
ANSI/ISEA Abrasion Level
4
Series
MaxiFlex(R) Cut(TM) 34-8453
Cuff Style
Knit
Coating Type
Double Dipped
Glove Materials
HPPE
ANSI/ISEA Cut Grams
555
Glove Construction
Seamless Knit
Glove Styles
Knit
Glove Liner Material
Unlined
Palm Material
Nitrile
External Material
HPPE
Glove Hand Style
Left and Right
Color Indicator
Orange
Latex-Free
No
Touchscreen Compatible
No
Silicone-Free
No
ANSI/ISEA Cut Load
555
Biodegradable
Non-Biodegradable
Brand and Series
PIP MaxiFlex(R) Cut(TM) 34-8453
Glove Cut
Gunn
Cut-Resistance Coverage
Full
Internal Reinforcement Material
HPPE/Basalt(R)
Reinforcement Coverage
Reinforced Thumb Crotch
Anti-Static
No
ANSI/ISEA Cut Level - 2011
2
Glove Coating Color
Black
Minimum Temperature
Not Rated
Double-Dipped
Yes
Knit Material Color
Green
Glove Lining Material
Unlined
Glove Features
Reinforced Thumb Crotch
Hand Protection Style
Glove
Includes Reinforced Thumb Crotch
Yes
ANSI/ISEA Abrasion Cycles
0

Description

Cut-Resistant Glove, ANSI/ISEA Cut Level A2, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Additional Hazard Protection None, Base Coating Material Foam Nitrile, Glove Coating Cover 3/4, Glove Hand Style Left and Right, Double-Dipped Yes, Coating Type Double Dipped, Glove Performance General Purpose, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.