This item is Discontinued.

No Product Image Available

Cut Resistant Gloves, Cut Level A3 , Uncoated , L 12 PK (Discontinued)

  • Mfr # 07-K352/L
  • Zoro # G9315107
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
07-K352/L
Zoro #
G9315107
UPC #
616314045660
Country of Origin
China

Dimensions

Glove Size
L

Details

Item
Cut Resistant Gloves
ANSI/ISEA Cut Level
A3
Glove Coating Material
Uncoated
Color
Yellow
Suggested Use Environment
Dry
Glove Lining Material - Cut Resistant
Kevlar(R)
Coating Material
Uncoated
Glove Lining Material
Kevlar ®

Description

Kut-Gard Kevlar(R) Gloves, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.